missing translation for 'onlineSavingsMsg'
Learn More

CELLPATH CLARITEX SUPA MEGA COVERSLIPS

Product Code. 30226289
Change view
Click to view available options
Thickness (Metric):
1.0 mm
1.5 mm
Unit Size:
Pack of 100
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thickness (Metric) Unit Size
30226289 1.0 mm Pack of 100
30226288 1.5 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30226289 Supplier CELLPATH Supplier No. SAG506402A
  • ONLINE EXCLUSIVE PRICE
    62.11 €
    30.94 € / Pack of 100
    Save 31.17 €
    50% Off
 Restricted Item
Estimated Shipment: 13-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Within the ClariTex range, exclusively available at CellPath, are Supa Mega Coverslips, designed with the specifications of Supa Mega Microscope Slides in mind.

  • Key Benefits:
  • Fit Supa Mega Microscope Slides
  • Uniform thickness
  • Manufactured to DIN ISO 8255

Specifications

Product Type Coverslip
Shape Rectangle
Material Glass
Length (Metric) 64 mm
Width (Metric) 50 mm
Thickness (Metric) 1.0 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.