missing translation for 'onlineSavingsMsg'
Learn More

Erlab Class 2 Safety Cabinet - Solis Essentiel

Product Code. 17706634
Change view
Click to view available options
Model:
Solis Essentiel 1200
Solis Essentiel 1500
Solis Essentiel 1800
Solis Essentiel 900
Energy Consumption (Operating Set Point):
150 W
170 W
290 W
310 W
Energy Consumption (Reduced Flow Mode):
80 W
90 W
105 W
115 W
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Energy Consumption (Operating Set Point) Energy Consumption (Reduced Flow Mode) unitSize
17706634 Solis Essentiel 1200 170 W 90 W Each
17726634 Solis Essentiel 900 150 W 80 W Each
17736634 Solis Essentiel 1800 310 W 115 W Each
17716634 Solis Essentiel 1500 290 W 105 W Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17706634 Supplier Erlab Supplier No. HOT19822

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Absolute protection for users, samples and environment, while manipulating class 1 and 2 pathogenic samples.

  • Highly efficient HEPA H14 filters
  • Double ventilation
  • Visual and audible alarms
  • Transparent side windows for bright and opened environment
  • Complete access to the tank for completely disinfected
  • Touch screen highly intuitive: to adjust the brightness in the handling chamber, the duration of the UV cycle, the usage time, the status of the HEPA filters

Specifications

Certifications/Compliance EN 12469-2000
Chamber Material Stainless Steel
Width (Metric) Interior 1285 mm
Product Type Biosafety Cabinet
Model Solis Essentiel 1200
Noise Level 56 dBA
Outlets 2
Power Consumption 600 W
Sash Opening (Metric) 600 mm
Volume (Metric) Exhaust >320 m3hr.
For Use With (Application) Protection of the Handler
Width (Metric) Exterior 1520 mm
Energy Consumption (Reduced Flow Mode) 90 W
Ports USB-A, DOP
Height (Metric) 1421 mm
Energy Consumption (Operating Set Point) 170 W
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.