missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Borosilicate 3.3
- To DIN EN ISO 1042
- Calibrated to contain (TC, In)
- Includes USP certificate, single, single batch, or batch delivery
Specifications
Specifications
| Calibration | To Contain |
| Certifications/Compliance | USP Single Batch |
| Capacity (Metric) | 100 mL |
| Material | Borosilicate Glass (3.3) |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Mouth Style | Narrow |
| Sterility | Non-sterile |
| Bottom Shape | Flat |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?