missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class A Brown Graduated USP Measuring Pipettes

Product Code. 11711526
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
3 mL
8 mL
9 mL
25 mL
50 mL
100 mL
Unit Size:
Pack of 12
Pack of 6
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
11711526 1 mL Pack of 12
12801783 2 mL Pack of 12
15645455 3 mL Pack of 6
15625465 8 mL Pack of 6
15645465 9 mL Pack of 6
11741526 25 mL Pack of 6
11751526 50 mL Pack of 6
11731536 100 mL Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11711526 Supplier Hirschmann™ Supplier No. 134013327
  • ONLINE EXCLUSIVE PRICE
    111.00 €
    91.98 € / Pack of 12
    Save 19.02 €
    17% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides an extremely high degree of volumetric accuracy for your pipetting needs.

  • With dated batch identification
  • Manufactured from AR glass™ soda-lime glass with a smooth, non-porous surface
  • With volume mark
  • Brown graduation

Spécification

Class A
Material AR-GLAS
For Use With (Application) Volumetric accuracy in pipetting
Graduated Yes
Graduation Color Brown
Tolerance 0.006 mL
Volume (Metric) 1 mL
Length (Metric) 300 ±10 mm
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.