missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class A Clear Glass Threaded Vials

Product Code. p-204648 Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
3.7 mL
Closure Type:
Screw Cap (Closed-top)
Volume (English):
1 dr.
Unit Size:
Pack of 144

Product Code. 13101643

Only null left
Add to basket
Edge
Add to basket

For general-purpose applications

  • Low alkali content
  • Borosilicate glass vials free of calcium, magnesium and zinc

Order Info

Closures are packaged separately

Compliance

Meet Type I, Class A ASTM™ E 438 requirements.

Specifications

Classification A
Material (Liner) Rubber
Color Clear
Diameter (Metric) Outer 15 mm
Material Borosilicate Glass
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 3.7 mL
For Use With (Application) For general purpose
Includes Closed screw top
Thread Style Screw
Volume (English) 1 dr.
Volume (Metric) Total 3.7 mL
Closure Material Phenolic
Autoclavable Autoclavable
Closure Type Screw Cap (Closed-top)
Height (Metric) 45 mm
Quantity 144 Pk.
Certifications/Compliance ASTM E438, USP Type I, Type I
Type Sample Vial
Closure Size 13-425
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.