missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class A Measuring Cylinders, Amber Graduation

Product Code. 12751528
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Each
Pack of 2
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12751528 50 mL Pack of 2
10542404 5 mL Pack of 2
13117939 10 mL Pack of 2
10117411 25 mL Pack of 2
10505921 100 mL Pack of 2
10479662 250 mL Pack of 2
11834382 500 mL Pack of 2
11874412 1000 mL Each
10262431 2000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 12751528 Supplier Hirschmann™ Supplier No. 2210175
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann Instruments™ Class A Measuring Cylinders, Amber Graduation are manufactured from durable DURAN™ glass tubing.

  • With spout, main point ring amber stain graduation
  • Conformity certified, with dated batch identification
  • Acc. to DIN EN ISO 4788
  • Corrosion-free and resistant to thermal shock

Specifications

Base Type Hexagonal
Scale Color Brown
Shape Round
Certifications/Compliance DIN EN ISO 4788
Class A
Height (Metric) 200 mm
Tolerance Metric ±0.5 mL
Type Graduated Measuring Cylinder
Material Glass
Capacity (Metric) 50 mL
Graduations 1 mL
Limit of Error 0.5
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.