missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class A Measuring Cylinders with NS Ground and Poly Stopper

Product Code. 10668281
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
Unit Size:
Each
Pack of 2
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Graduations unitSize
10668281 1000 mL 10 mL Each
11746672 10 mL 0.2 mL Pack of 2
10253051 2000 mL 20 mL Each
11786672 250 mL 2 mL Pack of 2
11796672 500 mL 5 mL Pack of 2
11756672 25 mL 0.5 mL Pack of 2
11766672 50 mL 1 mL Pack of 2
11776672 100 mL 1 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10668281 Supplier Hirschmann™ Supplier No. 2340193
  • ONLINE EXCLUSIVE PRICE
    138.60 €
    128.00 € / Pack of 1
    Save 10.60 €
    7% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann Instruments™ Class A Measuring Cylinders with NS Ground and Poly Stopper are manufactured from durable DURAN™ glass tubing.

  • Blue, main point graduation
  • With NS ground and polyethylene stopper
  • Acc. to DIN EN ISO 4788
  • Corrosion-free and resistant to thermal shock
  • Conformity certified, with dated batch identification

Specifications

Tolerance ±5 mL
Material Glass
Certifications/Compliance DIN EN ISO 4788
Class Class A
Capacity (Metric) 1000 mL
Height (Metric) 510 mm
Includes Polyethylene Stopper
Stopper Material Polyethylene
Graduations 10 mL
Base Type Hexagonal
Scale Color Blue
Shape Round
Product Type Graduated Mixing Cylinder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.