missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Class A PMP Graduated Cylinder with Red Printed Scale

Product Code. 17887800
Click to view available options
Capacity (Metric):
500 mL
Unit Size:
Pack of 2
This item is not returnable. View return policy

Product Code. 17887800

Brand: VITLAB™ 65114

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Graduated cylinder with red printed graduations and ring marks at the primary scale points, calibrated 'In'.

  • The lot certificate supplied bears the batch number and the actual nominal value ascertained under the test conditions
  • The resulting deviations from the nominal value fall well under the allowed tolerances of Class A according to DIN 12681 and ISO 6706
  • With printed batch number and the year of production
  • Hexagonal base with bottom studs provides high stability
  • To preserve markings, do not clean at temperatures exceeding 60°C

Specifications

Capacity (Metric) 500 mL
Material PMP
Tolerance ±2.5 mL
Diameter (English) 2.28 in.
Diameter (Metric) 58 mm
Graduations 5 mL
Autoclavable Not Autoclavable
Capacity (English) 16.9 oz.
Base Type Hexagonal
Height (English) 14.2 in.
Height (Metric) 360 mm
Type Class A Graduated Cylinder
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.