missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Class A PMP Volumetric Flask

Product Code. 17827810
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Height (Metric):
90 mm
115 mm
150 mm
180 mm
235 mm
270 mm
310 mm
Description:
Class A PMP Volumetric Flask with Colored screw cap
Class A PMP Volumetric Flask with NS 10/19 stopper
Class A PMP Volumetric Flask with NS 12/21 stopper
Class A PMP Volumetric Flask with NS 14/23 stopper
Class A PMP Volumetric Flask with NS 19/26 stopper
Class A PMP Volumetric Flask with NS 24/29 stopper
Tolerance:
±0.04 mL
±0.06 mL
±0.10 mL
±0.15 mL
±0.25 mL
±0.40 mL
Unit Size:
Each
Pack of 2
Pack of 3
Pack of 4
Pack of 6
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Height (Metric) Description Tolerance unitSize
17827810 100 mL 180 mm Class A PMP Volumetric Flask with NS 14/23 stopper ±0.10 mL Pack of 2
11328553 1000 mL 310 mm Class A PMP Volumetric Flask with NS 24/29 stopper ±0.40 mL Pack of 3
10298074 1000 mL 310 mm Class A PMP Volumetric Flask with Colored screw cap ±0.40 mL Each
11398543 100 mL 180 mm Class A PMP Volumetric Flask with NS 14/23 stopper ±0.10 mL Pack of 6
17827820 10 mL 90 mm Class A PMP Volumetric Flask with NS 10/19 stopper ±0.04 mL Pack of 2
11877253 25 mL 115 mm Class A PMP Volumetric Flask with NS 10/19 stopper ±0.04 mL Pack of 2
17847810 250 mL 235 mm Class A PMP Volumetric Flask with NS 19/26 stopper ±0.15 mL Pack of 2
17887810 500 mL 270 mm Class A PMP Volumetric Flask with NS 19/26 stopper ±0.25 mL Pack of 2
11318553 500 mL 270 mm Class A PMP Volumetric Flask with NS 19/26 stopper ±0.25 mL Pack of 4
11388543 50 mL 150 mm Class A PMP Volumetric Flask with NS 12/21 stopper ±0.06 mL Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 17827810 Supplier VITLAB™ Supplier No. 67304
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Set volumes accurately for exact measurements in lab applications with these flasks. VITLAB™ Class A PMP Volumetric Flasks feature a single calibration mark that defines the calibrated volume exactly. Available in clear or UV-absorbing, highly transparent PMP for storage of light-sensitive substances.

  • Safely protect samples from the effects of light, while maintaining high transparency to enable volumes to be set accurately
  • With ring mark individually calibrated to ‘In’
  • Class A tolerances according to DIN EN ISO 1042
  • With printed lot number and batch certificate
  • Thermal stress up to 121°C (autoclaving) does not permanently exceed the tolerance limit
  • To preserve markings, cleaning at no higher than 60°C is recommended
  • Also available with DAkkS calibration certificate or individual quality certificate

Specifications

Calibration Yes
Certifications/Compliance DIN EN ISO 1042
Color Crystal clear
Description Class A PMP Volumetric Flask with NS 14/23 stopper
Capacity (Metric) 100 mL
Material PMP
Height (Metric) 180 mm
Tolerance ±0.10 mL
Class A
Closure Type Standard Ground Stopper
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.