missing translation for 'onlineSavingsMsg'
Learn More

Hecht Karl™ Class A Soda Glass Tall Form Measuring Cylinders

Product Code. 10125531
Change view
Click to view available options
Capacity (Metric):
2000 mL
Product Type:
Graduated Measuring Cylinder
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Product Type Unit Size
10125531 2000 mL Graduated Measuring Cylinder Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10125531 Supplier Hecht Karl™ Supplier No. 42205072
  • ONLINE EXCLUSIVE PRICE
    81.90 €
    63.43 € / Pack of 1
    Save 18.47 €
    22% Off
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Material Soda Lime Glass
Certifications/Compliance DIN EN ISO 4788
Class Class B
Capacity (Metric) 2000 mL
Scale Short Line Fused Amber Graduation
Graduations 2 mL
Subdivision 2mL
Product Type Graduated Measuring Cylinder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.