missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class A USP Brown Graduated Measuring Pipettes

Product Code. 11791516
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
10 mL
25 mL
Unit Size:
Pack of 12
Pack of 6
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
11791516 10 mL Pack of 12
11761516 1 mL Pack of 12
11771516 2 mL Pack of 12
11701526 25 mL Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11791516 Supplier Hirschmann™ Supplier No. 110016027
  • ONLINE EXCLUSIVE PRICE
    128.20 €
    105.84 € / Pack of 12
    Save 22.36 €
    17% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Provided with a USP dated batch identification certificate for uniformity.

  • With silver diffusion ink for permanent markings
  • Brown graduation marks
  • Main point ring graduation
  • Graduated to tip
  • Manufactured from AR glass™ soda-lime glass with a smooth, non-porous surface
  • Available in a range of volumes

Specifications

Certifications/Compliance USP
Class A
Material AR-GLAS
For Use With (Application) Volumetric accuracy in pipetting
Graduated Yes
Graduation Color Brown
Graduations 0.1 mL
Tolerance 0.03 mL
Volume (Metric) 10 mL
Length (Metric) 360 ±5 mm
Type Measuring Pipet
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.