missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BLAUBRAND™ Class AS AR-Glass Volumetric Bulb Pipet

Product Code. 11393854 Shop All Brand Products
Change view
Click to view available options
Quantity:
6 Pack
Unit Size:
Pack of 6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
11393854 6 Pack Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11393854 Supplier BRAND™ Supplier No. 29711
  • ONLINE EXCLUSIVE PRICE
    81.82 €
    66.20 € / Pack of 6
    Save 15.62 €
    19% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Calibrated to deliver (TD, Ex). BRAND™ BLAUBRAND™ Class AS AR-Glass Volumetric Bulb Pipet provides a waiting time of only 5 seconds.

  • AR-GLAS™ construction to DIN EN ISO 648
  • Calibrated to deliver (TD, Ex)
  • Class AS, DE-M marking
  • Waiting time 5 seconds
  • All BLAUBRAND™ bulb pipettes are delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer
  • On demand also available with individual certificate or DAkkS calibration certificate
TRUSTED_SUSTAINABILITY

Specifications

Calibrated Yes
Calibration To Deliver
Certifications/Compliance DIN EN ISO 648
Class AS
Material AR-GLAS
Graduated Yes
Graduations one mark
Graduation Type DE-marking
Quantity 6 Pack
Tolerance ±0.2 mL
Color Black
Volume (Metric) 9 mL
Length (Metric) 440 mm
Type Volumetric Bulb Pipet
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.