missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Blaubrand™ Eterna™ Class AS Bulb Pipets
Shop All Brand Products
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
Tolerance:
0.008 mL
0.010 mL
0.015 mL
0.02 mL
0.03 mL
0.05 mL
Color:
Blue
Orange
Red
White
Unit Size:
Pack of 12
Pack of 6
Description
- Manufactured from AR-GLAS™ Soda-lime glass.
- DIN EN ISO 648. Calibrated to deliver (TD, Ex).
- Waiting time 5 seconds.
- Delivered with batch number and one batch certificate per packing unit of the manufacturer.
- On demand also available with individual certificate, USP Individual certificate or DAkkS calibration certificate.
Specifications
Specifications
| Calibration | To Deliver |
| Certifications/Compliance | DIN EN ISO 648, DIN 12691 |
| Class | AS |
| Material | AR-GLAS, Soda Lime Glass |
| Graduated | Yes |
| Graduation Color | Amber |
| Graduation Type | DE-M Marking |
| Quantity | 6 Pack |
| Tolerance | 0.02 mL |
| Color | Red |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction