missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Manufactured from high-clarity polypropylene.
- Class B
- Complies with DIN 12681 and ISO 6706.
- Calibrated to contain (TC, In).
- Exposure up to 80°C will not cause permanently exceeded error limits.
- Embossed scale does not deteriorate with autoclaving.
- Hexagonal base provides stability and prevents accidental tipping.
- Integral spout reduces spillage.
Specifications
Specifications
| Class | B |
| Graduations | 10 mL |
| Autoclavable | Autoclavable |
| Limit of Error | ±10mL |
| Max. Temperature | 80°C |
| Subdivision | 10mL |
| Shape | Round |
| Base Type | Hexagonal |
| Height (Metric) | 440 mm |
| Type | Graduated Measuring Cylinder |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?