missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ AR™ Glass Volumetric Pipettes, Class AS

Product Code. 11720794
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
2.5 mL
3 mL
5 mL
10 mL
15 mL
20 mL
25 mL
50 mL
100 mL
Unit Size:
Pack of 12
Pack of 6
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
11720794 10 mL Pack of 6
11770784 1 mL Pack of 12
11780784 2 mL Pack of 12
11790784 2.5 mL Pack of 6
11700794 3 mL Pack of 6
11710794 5 mL Pack of 6
11770804 15 mL Pack of 6
11780804 20 mL Pack of 6
11790804 25 mL Pack of 6
11700814 50 mL Pack of 6
11710814 100 mL Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 11720794 Supplier Hirschmann™ Supplier No. 1341160
  • ONLINE EXCLUSIVE PRICE
    76.70 €
    57.02 € / Pack of 6
    Save 19.68 €
    25% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides an extremely high degree of volumetric accuracy for your pipetting needs. Hirschmann Instruments™ AR™ Glass Volumetric Pipettes, Class AS come with blue graduation.

  • Acc. to DIN EN ISO 648
  • One mark, blue graduation
  • Conformity certified, with dated batch identification

Specifications

Class AS
Material AR-GLAS
Graduated Yes
Graduation Color Blue
Quantity 6/Pk.
Tolerance 0.025 mL
Volume (Metric) 10 mL
Length (Metric) 450 mm
Type Volumetric Pipet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.