missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class AS AR™ Glass Volumetric Pipettes

Product Code. 11742162
Change view
Click to view available options
Volume (Metric):
0.5 mL
1 mL
2 mL
3 mL
5 mL
10 mL
15 mL
20 mL
25 mL
50 mL
100 mL
Unit Size:
Pack of 12
Pack of 6
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
11742162 10 mL Pack of 6
11792162 100 mL Pack of 6
11772252 0.5 mL Pack of 12
11752162 15 mL Pack of 6
11722152 1 mL Pack of 12
11762162 20 mL Pack of 6
11772162 25 mL Pack of 6
11732152 2 mL Pack of 12
11722162 3 mL Pack of 6
11782162 50 mL Pack of 6
11732162 5 mL Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 11742162 Supplier Hirschmann™ Supplier No. 1340260
  • ONLINE EXCLUSIVE PRICE
    82.00 €
    67.50 € / Pack of 6
    Save 14.50 €
    17% Off
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Provides an extremely high degree of volumetric accuracy for your pipetting needs. Hirschmann Instruments™ Class AS AR™ Glass Volumetric Pipettes come with amber stain graduation marks.

  • Acc. to DIN EN ISO 648
  • Volume between two marks
  • Conformity certified, with dated batch identification

Specifications

Class AS
Material AR-GLAS
Graduated Yes
Graduation Color Brown
Quantity 6/Pk.
Tolerance 0.02 mL
Volume (Metric) 10 mL
Length (Metric) 450 mm
Type Volumetric Pipet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.