missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class AS Volumetric Pipettes with Amber Stain Graduation

Product Code. 11786652
Change view
Click to view available options
Volume (Metric):
0.5 mL
1 mL
1.5 mL
2 mL
2.5 mL
3 mL
4 mL
5 mL
6 mL
7 mL
8 mL
9 mL
10 mL
15 mL
20 mL
25 mL
30 mL
40 mL
50 mL
100 mL
Unit Size:
Pack of 12
Pack of 6
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
11786652 2.5 mL Pack of 6
11782252 0.5 mL Pack of 12
11712262 100 mL Pack of 6
11834602 1.5 mL Pack of 12
11708001 10 mL Pack of 6
11702262 15 mL Pack of 6
11727981 1 mL Pack of 12
11718001 20 mL Pack of 6
11728001 25 mL Pack of 6
12771158 3 mL Pack of 6
11706662 30 mL Pack of 6
11736672 40 mL Pack of 6
11796652 4 mL Pack of 6
11738001 50 mL Pack of 6
11797991 5 mL Pack of 6
11823141 9 mL Pack of 6
11716133 6 mL Pack of 6
11787991 2 mL Pack of 12
10448201 7 mL Pack of 6
11726133 8 mL Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
This item is not returnable. View return policy
Product Code. 11786652 Supplier Hirschmann™ Supplier No. 1340145
  • ONLINE EXCLUSIVE PRICE
    78.70 €
    57.33 € / Pack of 6
    Save 21.37 €
    27% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides an extremely high degree of volumetric accuracy for your pipetting needs. Hirschmann Instruments™ Class AS Volumetric Pipettes with Amber Stain Graduation are manufactured from clear AR™ glass.

  • One mark
  • Acc. to DIN EN ISO 648
  • Conformity certified, with dated batch identification

Specifications

Class AS
Material AR-GLAS
Graduated Yes
Graduation Color Brown
Quantity 6/Pk.
Tolerance 0.01 mL
Volume (Metric) 2.5 mL
Length (Metric) 350 mm
Type Volumetric Pipet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.