missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class AS Glass Burettes, Schellbach

Product Code. 10654792
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
Unit Size:
Pack of 2
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10654792 25 mL Pack of 2
10326580 50 mL Pack of 2
10644792 10 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10654792 Supplier Hirschmann™ Supplier No. 3240170
  • ONLINE EXCLUSIVE PRICE
    185.00 €
    161.80 € / Pack of 2
    Save 23.20 €
    12% Off
Estimated Shipment: 08-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Excellent for automatically dispensing measured amounts of chemical solutions in the laboratory. Hirschmann Instruments™ Class AS Glass Burettes, Schellbach are manufactured from durable DURAN™ glass tubing.

  • Blue graduation
  • Main point ring graduation
  • Acc. to DIN EN ISO 385
  • Lateral stopcock with glass key
  • Conformity certified, with dated batch information
  • Corrosion-free and resistant to thermal shock

Specifications

Capacity (Metric) 25 mL
Material Glass
Graduations 0.05 mL
Includes Schellbach Stripes
Scale Blue
Stopcock Lateral
Stopcock Material Glass
Tolerance ±0.03 mL
Type Schellbach Buret
Class Class AS
Certifications/Compliance DIN EN ISO 385
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.