missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Class AS Special Sizes Graduated Pipettes

Product Code. 15891577
Change view
Click to view available options
Volume (Metric):
7.5 mL
12 mL
Unit Size:
Pack of 12
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
15891577 12 mL -
15881577 7.5 mL Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15891577 Supplier Witeg™ Supplier No. 3 535 120 BL
  • ONLINE EXCLUSIVE PRICE
    186.74 €
    168.07 € / Pack of 12
    Save 18.67 €
    9% Off
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With tolerances according to DIN EN ISO 648.

  • Color-coded to avoid confusion
  • Made of soda-lime glass
  • DE-M marked according to the German calibration law
  • Calibrated to deliver, 5 second waiting time
  • Inclusive batch certificate
  • Brown graduation

Specifications

Calibrated Yes
Calibration To Deliver
Certifications/Compliance DIN EN ISO 648
Class AS
Material Soda Lime Glass
Graduated Yes
Graduation Color Brown
Min. Flow Time 5 sec.
Tolerance ±0.020 mL
Volume (Metric) 12 mL
Type Volumetric Pipet
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.