missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Class B AR-Glass/Soda Lime Glass SilberEterna™ Volumetric Bulb Pipet

Product Code. 11858271 Shop All Brand Products
Click to view available options
Volume (Metric):
0.5 mL
1 mL
2 mL
3 mL
5 mL
10 mL
15 mL
20 mL
25 mL
50 mL
100 mL
Unit Size:
Pack of 12
Pack of 6
This item is not returnable. View return policy

Product Code. 11858271

Brand: Brand™ 29514

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

These bulb pipettes provide the highest accuracy, maintained by strict statistical quality controls.

  • Acc. to DIN EN ISO 648
  • 0.5 to 2mL capacity bulbs provided in a pack of 12
  • 3 to 100mL bulbs provided in a pack of 6

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Calibrated Yes
Certifications/Compliance DIN EN ISO 648
Class B
Material AR-GLAS, Soda Lime Glass
Graduated Yes
Graduation Color Amber
Quantity 6 Pack
Tolerance ±0.04 mL
Volume (Metric) 20 mL
Length (Metric) 510 mm
Type Volumetric Bulb Pipette
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.