missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ AR™ Glass Volumetric Pipettes

Product Code. 11797971
Change view
Click to view available options
Volume (Metric):
0.5 mL
1 mL
2 mL
3 mL
4 mL
5 mL
10 mL
15 mL
20 mL
25 mL
50 mL
100 mL
Unit Size:
Pack of 12
Pack of 6
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
11797971 20 mL Pack of 6
11732252 0.5 mL Pack of 12
11787971 10 mL Pack of 6
11752252 100 mL Pack of 6
11762252 15 mL Pack of 6
11757971 1 mL Pack of 12
11707981 25 mL Pack of 6
11767971 2 mL Pack of 12
11742252 3 mL Pack of 6
11776652 4 mL Pack of 6
11717981 50 mL Pack of 6
11777971 5 mL Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 11797971 Supplier Hirschmann™ Supplier No. 1300165
  • ONLINE EXCLUSIVE PRICE
    73.95 €
    63.32 € / Pack of 6
    Save 10.63 €
    14% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides an extremely high degree of volumetric accuracy for your pipetting needs. Hirschmann Instruments™ AR™ Glass Volumetric Pipettes have a tolerance better than Class B.

  • One mark
  • Amber stain graduation
  • Acc. to DIN EN ISO 648

Specifications

Class B
Material Glass
Graduated Yes
Graduation Color Brown
Quantity 6/Pk.
Tolerance 0.045 mL
Volume (Metric) 20 mL
Length (Metric) 520 mm
Type Volumetric Pipet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.