missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fisherbrand™ Class B Clear Glass Threaded Vials With Closures Packaged Separately

Product Code. 17882678 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Volume (Metric):
16 mL
Height (Metric):
57 mm
Diameter (Metric) Outer:
28 mm
Closure Size:
24-400
Unit Size:
Pack of 144
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Height (Metric) Diameter (Metric) Outer Closure Size Unit Size
17882678 16 mL 57 mm 28 mm 24-400 Pack of 144
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17882678
 Restricted Item
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Closure with polyvinyl-faced pulp liners (packed separately)

Fisherbrand™ Class B Clear Glass Threaded Vials With Closures Packaged Separately are general-purpose screw thread sample vials made from Type I, Class B borosilicate glass with a black phenolic closure and GPI thread finish.

General-purpose vial

  • Made from Type I, Class B borosilicate glass
  • Black phenolic screw-top closure packaged separately
  • GPI thread finish for secure sealing
  • Available in a range of capacities and sizes for general laboratory use

Specifications

Classification B
Material (Liner) Polyvinyl
Color Clear
Diameter (Metric) Outer 28 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 16 mL
For Use With (Application) For general purpose
Volume (English) 4.32 dr.
Volume (Metric) Total 16 mL
Closure Material Phenolic
Closure Type Screw Cap (Closed-top)
Quantity 144/Pk.
Closure Size 24-400
Marking Spot No
Autoclavable Not Autoclavable
Certifications/Compliance ASTM E438, USP Type I
Height (Metric) 57 mm
Product Type Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.