missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class B Graduated Cylinders, Blue Graduation, PP
Click to view available options
Capacity (Metric):
100 mL
500 mL
1000 mL
Unit Size:
Each
Pack of 12
Pack of 6
Description
- Acc. to DIN 12681/ISO 6706
- PP
- Raised scale
- Main point ring graduation
- Hexagonal base
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Material | Polypropylene |
| Tolerance | ±5 mL |
| Certifications/Compliance | DIN 12681, ISO 6706 |
| Class | B |
| Diameter (Metric) | 58 mm |
| Includes | Elevated Scale |
| Graduations | 5 mL |
| Shape | Round |
| For Use With (Application) | Precise Liquid Measurement and Fluid Transfer in the Laboratory |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction