missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class B Measuring Cylinders, Low Form, Amber Stain Graduation
Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann Instruments™ Class B Measuring Cylinders, Low Form are manufactured from durable DURAN™ glass tubing.
Brand: Hirschmann™ 2400160
Additional Details : Weight : 0.25000kg
Description
- With spout, short line
- Amber stain graduation
- Acc. to DIN EN ISO 4788
- Corrosion-free and resistant to thermal shock
Specifications
Round | |
±0.3 mL | |
B | |
100 mm | |
Glass | |
1 mL |
DIN EN ISO 4788 | |
Hexagonal | |
Graduated Measuring Cylinder | |
Brown | |
10 mL | |
0.3 |