missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class B Measuring Cylinders, Low Form, Amber Stain Graduation

Product Code. 11746692
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Each
Pack of 2
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11746692 500 mL Pack of 2
11716682 10 mL Pack of 2
11716692 50 mL Pack of 2
11726692 100 mL Pack of 2
11736692 250 mL Pack of 2
11706692 25 mL Pack of 2
10344361 1000 mL Each
10242951 2000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11746692 Supplier Hirschmann™ Supplier No. 2400190
  • ONLINE EXCLUSIVE PRICE
    80.00 €
    70.90 € / Pack of 2
    Save 9.10 €
    11% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann Instruments™ Class B Measuring Cylinders, Low Form are manufactured from durable DURAN™ glass tubing.

  • With spout, short line
  • Amber stain graduation
  • Acc. to DIN EN ISO 4788
  • Corrosion-free and resistant to thermal shock

Specifications

Material Glass
Capacity (Metric) 500 mL
Graduations 10 mL
Limit of Error 5
Base Type Hexagonal
Scale Color Brown
Shape Round
Class Class B
Height (Metric) 255 mm
Certifications/Compliance DIN EN ISO 4788
Tolerance ±5 mL
Product Type Graduated Measuring Cylinder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.