missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Low form graduated cylinder with spout
- High clarity polypropylene construction
- Calibrated to contain (TC, In)
- Embossed scale
- Exposure to temperatures up to 80°C will not cause permanently exceeded error limits
Specifications
Specifications
| Class | B |
| Graduations | 20 mL |
| Autoclavable | Autoclavable |
| Limit of Error | ±20mL |
| Max. Temperature | 80°C |
| Shape | Round |
| Base Type | Hexagonal |
| Type | Graduated Measuring Cylinder |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?