missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Class B Polypropylene Low Form Measuring Cylinders

Product Code. 12075322 Shop All Brand Products
Change view
Click to view available options
Unit Size:
Pack of 5
Product Code. unitSize
12075322 Pack of 5
11818381 Pack of 5
11808381 Pack of 5
3 options
This item is not returnable. View return policy

Product Code. 12075322

Brand: BRAND™ 41648

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Polypropylene construction. Exposure to temperatures up to 80°C will not cause permanently exceeded error limits.

  • Low form graduated cylinder with spout
  • High clarity polypropylene construction
  • Calibrated to contain (TC, In)
  • Embossed scale
  • Exposure to temperatures up to 80°C will not cause permanently exceeded error limits
TRUSTED_SUSTAINABILITY

Specifications

Class B
Graduations 5 mL
Autoclavable Autoclavable
Limit of Error ±5mL
Max. Temperature 80°C
Shape Round
Base Type Hexagonal
Type Graduated Measuring Cylinder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.