missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Class B Polypropylene Short Form Measuring Cylinders

Product Code. 11803672
Click to view available options
Graduations:
10 mL
20 mL
Unit Size:
Pack of 6
This item is not returnable. View return policy

Product Code. 11803672

Brand: VITLAB™ 645941

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these cylinders for food industry and volume measurement applications. VITLAB™ Class B Polypropylene Short Form Measuring Cylinders feature easy to read, raised scale and ring marks at the primary scale points.

  • Highly transparent polypropylene graduated cylinder
  • Calibrated (In)
  • Class B tolerances according to DIN 12681 / ISO 6706.
  • Thermal stress up to 80°C does not cause tolerance limits to be permanently exceeded

Specifications

Material Polypropylene
Tolerance ±20 mL
Class B
Diameter (Metric) 78 mm
Graduations 20 mL
Limit of Error ±20mL
Shape Round
Height (Metric) 285 mm
Type Graduated Cylinder
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.