missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Class B Polypropylene Tall Form Measuring Cylinders

Product Code. 11813831 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.2 mL
1 mL
2 mL
5 mL
10 mL
20 mL
Unit Size:
Each
Pack of 10
Pack of 5
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Graduations Unit Size
11813831 50 mL 1 mL Pack of 10
10364221 1000 mL 10 mL Pack of 5
12683576 25 mL 0.2 mL Pack of 10
10448322 250 mL 2 mL Pack of 5
10181241 100 mL 1 mL Pack of 10
10557391 2000 mL 20 mL Each
10151341 500 mL 5 mL Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11813831 Supplier BRAND™ Supplier No. 34828
  • ONLINE EXCLUSIVE PRICE
    61.40 €
    56.45 € / Pack of 10
    Save 4.95 €
    8% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from high-clarity polypropylene. Class B Polypropylene Tall Form Measuring Cylinders with blue printed scale provide easy volume assessment. Exposure to temperatures up to 80°C will not cause permanently exceeded error limits. Cleaning up to 60°C is recommended to preserve marks and inscriptions.

  • Manufactured from high-clarity polypropylene.
  • Tall form with blue printed scale provides easy volume assessment.
  • Class B.
  • Complies with DIN 12681 and ISO 6706 standards.
  • Calibrated to contain (TC, In.)
  • Exposure to temperatures up to 80°C will not cause permanently exceeded error limits.
  • Cleaning up to 60°C is recommended to preserve marks and inscriptions.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 50 mL
Tolerance ±1 mL
Class Class B
Quantity 10 Pack
Graduations 1 mL
Limit of Error ±1 mL
Subdivision 1 mL
Shape Round
Scale Color Blue
Base Type Hexagonal
Height (Metric) 200 mm
Product Type Graduated Measuring Cylinder
Max. Temperature (Metric) 80°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.