missing translation for 'onlineSavingsMsg'
Learn More

Zwiebel™ Class F1 Box Weights

Product Code. p-8006531
Change view
Click to view available options
Mass:
50 mg
200 mg
500 mg
2 g
50 g
100 g
200 g
1000 g
2000 g
Tolerance:
±0.04 mg
±0.06 mg
±0.08 mg
±0.12 mg
±0.30 mg
±0.50 mg
±1.00 mg
±10 mg
±5.00 mg
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Mass Tolerance unitSize
12011643 200 g ±1.00 mg Each
12031643 1000 g ±5.00 mg Each
11730703 100 g ±0.50 mg Each
12021633 200 mg ±0.06 mg Each
12091633 50 g ±0.30 mg Each
11870902 2000 g ±10 mg Each
12031633 500 mg ±0.08 mg Each
12051633 2 g ±0.12 mg Each
12001633 50 mg ±0.04 mg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 12011643 Supplier Zwiebel™ Supplier No. PBI23081
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use with weighing instruments of medium accuracy class II. Zwiebel™ Class F1 Box Weights are ideal for the verification or calibration of class F2 weights.

  • In compliance with OIML R111
  • Supplied individually or as a set, in a plastic case or a wooden box

Specifications

Mass 200 g
Tolerance ±1.00 mg
For Use With (Application) For use with Weighing Instruments of Special Accuracy Class I and High Accuracy Class II
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.