missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Class I Polypropylene Disposable Laboratory Coats
Click to view available options
Size:
2X-Large
Large
Medium
Small
X-Large
Unit Size:
Pack of 100
Description
- White spunbond polypropylene
- Elasticated cuffs
- Fabric weight: 40g/m2
- Standard collar, no pockets
- Back slit
- Single collar
- Five Snap fasteners for a secure closure
- Unisex
Specifications
Specifications
| Size | 2X-Large |
| Gender | Unisex |
| Material | Polypropylene |
| Color | White |
| Closure Type | Press Studs |
| Cuff Style | Elastic |
| Disposable | Single-use |
| No. of Pockets | None |
| Collar Type | Single collar |
| Seam Type | Four thread stitched seams |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction