missing translation for 'onlineSavingsMsg'
Learn More

Zwiebel™ Class M2 Weight Set from 1 to 2000 g

Product Code. 11890972
Change view
Click to view available options
Includes: 15 Weights
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
11890972 Includes: 15 Weights
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11890972 Supplier Zwiebel™ Supplier No. PBI5684W
  • ONLINE EXCLUSIVE PRICE
    911.64 €
    835.00 € / Pack of 1
    Save 76.64 €
    8% Off
Estimated Shipment: 23-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Zwiebel™ Weight Set is intended for use in the verification or calibration of class M3 weights.

  • Includes the following weight: 1 x 1 g, 2 x 2 g, 1 x 5 g, 1 x 10 g, 2 x 20 g, 1 x 50 g, 1 x 10 g, 2 x 200 g, 1 x 500 g, 1 x 1kg, 2 x 2 kg
  • Weights intended for use in the verification or calibration of class M3 weights and for use with weighing instruments of medium accuracy class III
  • Permanent magnetization: < 250 μT

Specifications

Product Type Weight Set
Certifications/Compliance OIML R111 Recommendation
Material Brass
Weight (Metric) 1 to 2000 g
Density 8400 ±250 kg/m3
Includes 15 Weights
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.