missing translation for 'onlineSavingsMsg'
Learn More

Phenomenex™ Cleanert™ Snap Caps with Septa, 11 mm, Pre-Slit

Product Code. 31747277 Shop All Phenomenex Products
Change view
Click to view available options
Closure Size:
9 mm
11 mm
Color:
Natural
Red
Unit Size:
Pack of 100
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Closure Size Color Unit Size
31747277 9 mm Red Pack of 100
31746654 11 mm Natural Pack of 100
31743321 11 mm Red Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 31747277 Supplier Phenomenex™ Supplier No. AV115495011B
Estimated Shipment: 27-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Accessories for use with chromatography vials and in various chromatography applications.

  • Brand: Cleanert
  • Technique: Accessory
TRUSTED_SUSTAINABILITY

Specifications

Color Red
Diameter (Metric) Outer 11 mm
Material Polypropylene
Pre-slit No
Sterility Sterile
Closure Size 9 mm
Marking Spot No
Autoclavable Autoclavable
Product Type Insert
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.