missing translation for 'onlineSavingsMsg'
Learn More

Brady™ CleanLift™ Series Open 3 in. Core Repositionable Vinyl Cloth Labels - White

Product Code. 12786248 Shop All Brady Products
Change view
Click to view available options
Color:
White
Unit Size:
1 roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
12786248 White 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12786248 Supplier Brady™ Supplier No. 062683
  • ONLINE EXCLUSIVE PRICE
    495.00 €
    472.13 € / 1 rolls
    Save 22.87 €
    4% Off
Estimated Shipment: 04-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

CleanLift™ Series Open 3 in. Core Repositionable Vinyl Cloth Labels - White: Permanent or repositionable: once applied, B-498 CleanLift™ Series Vinyl Cloth is there to stay…unless you want to change it.

  • The adhesive and cloth backing offers excellent holding power, yet allow for clean removal and repositioning
  • Sticks to any clean, dry surface
  • Specially formulated topcoat for excellent print quality
  • Semi-gloss finish for crisp, clean look

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Adhesive Type Repositionable
Color White
Finish Semi-gloss
Format Roll
Material Vinyl
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Barcode labelling;Circuit board labelling;Component and equipment labelling;Wire and cable labelling
For Use With (Equipment) BBP81 Label Printer, Brady 1244, Brady MVP Plus Series, Brady X Plus II Series Label Machine, Brady 1344, Brady 2461, Brady IP Series Label Printer, Tagus Thermal Transfer Printer
Labels per Row 2
Quantity 5000/Roll
Shape Rectangle
Temperature Range (English) -40°F to +176°F
Temperature Range (Metric) -40°C to +80°C
Thickness (English) 0.0073 in
Thickness (Metric) 0.185 mm
Dimensions (L x W) 0.75 x 0.5 in.
Length (English) 0.75 in.
Width (English) 2.5 in.
Width (Metric) 170.18 mm
Height (English) 0.75 in.
Height (Metric) 19.05 mm
Alternate Part Number THT-88-498-5
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.