missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ CleanLift™ Series Thermal Transfer Printable Labels, B-449
Ideal for a variety of applications. Brady™ CleanLift™ Series Thermal Transfer Printable Labels are made of removable polypropylene
104.37 € - 254.25 €
Specifications
| Description | Recommended ribbon series: R6200 |
|---|---|
| Adhesive Type | Acrylic, Removable |
| Coating | None |
| Color | White |
| Finish | Matte |
| Product Code | Brand | Size (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Size (Metric) | Price | Quantity & Availability | |||||
|
11573065
|
Brady™
067110 |
31.75 x 6.35 mm (W x H) |
109.00 € 104.37 € / 1 rolls Save 4.63 € 4% Off |
Estimated Shipment: 08-10-2026
Log in to see stock. |
|||||
|
11583065
|
Brady™
067111 |
50.8 x 25.4 mm (W x H) |
132.00 € 126.94 € / 1 rolls Save 5.06 € 3% Off |
In Stock
Log in to see stock. |
|||||
|
11593065
|
Brady™
067112 |
76.2 x 25.4 mm (W x H) |
198.00 € 190.35 € / 1 rolls Save 7.65 € 3% Off |
In Stock
Log in to see stock. |
|||||
|
12393750
|
Brady™
067113 |
76.2 x 50.8 mm (W x H) |
133.00 € 127.22 € / 1 rolls Save 5.78 € 4% Off |
In Stock
Log in to see stock. |
|||||
|
11563065
|
Brady™
067109 |
25.4 x 12.7 mm (W x H) |
143.00 € 137.69 € / 1 rolls Save 5.31 € 3% Off |
Estimated Shipment: 10-09-2026
Log in to see stock. |
|||||
|
11513075
|
Brady™
067114 |
101.6 x 50.8 mm (W x H) |
177.00 € 169.52 € / 1 rolls Save 7.48 € 4% Off |
In Stock
Log in to see stock. |
|||||
|
11523075
|
Brady™
067115 |
101.6 x 76.2 mm (W x H) |
264.00 € 254.25 € / 1 rolls Save 9.75 € 3% Off |
In Stock
Log in to see stock. |
|||||
Description
- Available in various sizes
Specifications
| Recommended ribbon series: R6200 | |
| None | |
| Matte | |
| Polypropylene (B-449) | |
| Non-sterile | |
| BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500 | |
| Rectangle | |
| -70°C to +90°C | |
| 0.112 mm |
| Acrylic, Removable | |
| White | |
| Roll | |
| Thermal Transfer | |
| Barcode labeling, Component and equipment identification, General and industrial identification | |
| -70°C | |
| -94°F to 194°F | |
| 0.0044 in. |
Spot an opportunity for improvement?
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.