missing translation for 'onlineSavingsMsg'
Learn More

Brady™ CleanLift™ Thermal Transfer BBP81 Label Printer Labels

Product Code. 11592985 Shop All Brady Products
Change view
Click to view available options
Size (Metric):
12.7 x 36.49 mm (W x H)
19.05 x 23.79 mm (W x H)
20.32 x 36.49 mm (W x H)
25.4 x 36.49 mm (W x H)
6.35 x 36.49 mm (W x H)
W x H: 6.09 mm x 4.19m
W x H: 8 mm x 4.19m
W x H: 9.52 mm x 4.19m
Size (English):
0.240 x 165 in. (W x H)
0.250 x 1.437 in. (W x H)
0.315 x 165 in. (W x H)
0.375 x 165 in. (W x H)
0.500 x 1.437 in. (W x H)
0.750 x 0.937 in. (W x H)
0.800 x 1.437 in. (W x H)
1 x 1.437 in. (W x H)
Unit Size:
1 roll
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size (Metric) Size (English) Unit Size
11592985 12.7 x 36.49 mm (W x H) 0.500 x 1.437 in. (W x H) 1 roll
11522995 6.35 x 36.49 mm (W x H) 0.250 x 1.437 in. (W x H) 1 roll
11532995 19.05 x 23.79 mm (W x H) 0.750 x 0.937 in. (W x H) 1 roll
11562995 W x H: 6.09 mm x 4.19m 0.240 x 165 in. (W x H) 1 roll
11552995 W x H: 8 mm x 4.19m 0.315 x 165 in. (W x H) 1 roll
11542995 W x H: 9.52 mm x 4.19m 0.375 x 165 in. (W x H) 1 roll
11512995 25.4 x 36.49 mm (W x H) 1 x 1.437 in. (W x H) 1 roll
11572995 20.32 x 36.49 mm (W x H) 0.800 x 1.437 in. (W x H) 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11592985 Supplier Brady™ Supplier No. 062682
  • ONLINE EXCLUSIVE PRICE
    444.00 €
    423.64 € / 1 rolls
    Save 20.36 €
    4% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for a variety of applications. Brady CleanLift Thermal Transfer BBP81 Label Printer Labels are made of vinyl cloth with repositionable rubber adhesive and can be wound inside or out with the ribbon coated side out.

  • For use with thermal transfer printers
  • Made of B-498 vinyl cloth with repositionable rubber adhesive

Specifications

Certifications/Compliance UL Recognized
Description Suggested ribbon series: R4300; R4800; R6000; R6200
Adhesive Type Repositionable Rubber
Coating None
Color White
Finish Semi-gloss
Format Roll
Material Vinyl Cloth (B-498)
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Barcode labeling, Cable and wire marking, Circuit Board ID - Through hole-top, Component and equipment ID, General and industrial ID
For Use With (Equipment) BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Horizontal Repeat (Metric) 15.24 mm
Labels per Row 6
Min. Operating Temperature (Metric) -40°C
Model THT-87-498-5
No. per Pack 5000 Label(s) / Roll
Quantity 5000/Pk.
Shape Rectangle
Size 12.70 mm (W) x 36.50 mm (H)
Size (English) 0.500 x 1.437 in. (W x H)
Size (Metric) 12.7 x 36.49 mm (W x H)
Temperature Range (English) -40°F to +176°F
Temperature Range (Metric) -40°C to +80°C
Thickness (English) 0.0073 in.
Thickness (Metric) 0.185 mm
Vertical Repeat (Metric) 39.68 mm
Dimensions (L x W) 36.50 x 12.7 mm
Length (English) 1.437 in.
Width (English) 0.5 in.
Width (Metric) 12.70 mm
Width (English) Printable Area 12.70 mm
Height (English) 1.437 in.
Height (Metric) 36.50 mm
Alternate Part Number THT-87-498-5
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.