missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer Cleanroom Hose Barb Fittings, Straight Union, Animal-Derivative-Free Polypropylene

Product Code. 30053215 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (English) Inner:
1 in.
1/16 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
Unit Size:
Pack of 10
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner unitSize
30053215 5/16 in. Pack of 10
30054328 5/32 in. Pack of 10
30053273 3/4 in. Pack of 10
30054039 1/8 in. Pack of 10
30054186 5/8 in. Pack of 10
30053571 3/16 in. Pack of 10
30053160 3/32 in. Pack of 10
30053363 1/4 in. Pack of 10
30053669 1/2 in. Pack of 10
30053828 3/8 in. Pack of 10
30053047 1 in. Pack of 10
30053374 1/16 in. Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 30053215 Supplier Cole-Parmer Supplier No. 5010838
Estimated Shipment: 12-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured in an ISO Class 7 certified cleanroom to minimize contamination by pollutants

Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries. Quick and easy assembly without tools. Single barb design tightly grips the tubing. Meets FDA requirements 21 CFR 177.1520(a)(3)(i) and (c)3.1a and RoHS compliant

Specifications

Certifications/Compliance ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS
Diameter (English) Inner 5/16 in.
Min. Operating Temperature (Metric) -23°C
Packaging Quantity 10/Pk.
Outlet Port Hose Barb Union
Sterilization Method 121°C
Shape Straight
Color Natural
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.