missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer Cleanroom Hose Barb Fittings, Straight Union, White Nylon

Product Code. 30054185 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (English) Inner:
1/16 in.
1/4 in.
1/8 in.
3/16 in.
3/32 in.
3/8 in.
5/32 in.
5/8 in.
Unit Size:
Pack of 10
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Unit Size
30054185 3/8 in. Pack of 10
30052926 1/8 in. Pack of 10
30054104 1/16 in. Pack of 10
30054060 3/32 in. Pack of 10
30053289 5/8 in. Pack of 10
30053973 3/16 in. Pack of 10
30053603 1/4 in. Pack of 10
30053909 5/32 in. Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 30054185 Supplier Cole-Parmer Supplier No. 5010840
  • ONLINE EXCLUSIVE PRICE
    19.20 €
    15.80 € / Pack of 10
    Save 3.40 €
    17% Off
Estimated Shipment: 08-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured in an ISO Class 7 certified cleanroom to minimize contamination by pollutants

Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries. Quick and easy assembly without tools. Single barb design tightly grips the tubing. FDA and RoHS compliant

Specifications

Certifications/Compliance FDA;Non-DEHP;Non-Phthalate;RoHS
Diameter (English) Inner 3/8 in.
Min. Operating Temperature (Metric) -23°C
Packaging Quantity 10/Pk.
Outlet Port Hose Barb Union
Sterilization Method E-beam/gamma irradiation, EtO, or autoclave up to 121°C
Color White

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.