missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer Cleanroom Hose Barb Fittings, Tee Union, Natural Kynar™

Product Code. 30054255 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (English) Inner:
1 in.
1/16 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
Unit Size:
Pack of 10
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Unit Size
30054255 1/8 in. Pack of 10
30053835 5/32 in. Pack of 10
30054188 1/4 in. Pack of 10
30053815 3/16 in. Pack of 10
30053560 5/16 in. Pack of 10
30053802 1/2 in. Pack of 10
30053772 1 in. Pack of 10
30054226 5/8 in. Pack of 10
30053247 3/8 in. Pack of 10
30053410 3/32 in. Pack of 10
30053898 1/16 in. Pack of 10
30053819 3/4 in. Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 30054255 Supplier Cole-Parmer Supplier No. 5011098
  • ONLINE EXCLUSIVE PRICE
    27.95 €
    22.88 € / Pack of 10
    Save 5.07 €
    18% Off
Estimated Shipment: 03-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured in an ISO Class 7 certified cleanroom to minimize contamination by pollutants

Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries. Quick and easy assembly without tools. Single barb design tightly grips the tubing. Biopharma compatible and USP 661 and BPOG compliant

Specifications

Certifications/Compliance USP;Non-DEHP;Non-Phthalate
Diameter (English) Inner 1/8 in.
Min. Operating Temperature (Metric) -35°C
Packaging Quantity 10/Pk.
Outlet Port Hose Barb Tee
Sterilization Method E-beam/gamma irradiation, EtO, or autoclave up to 135°C
Shape Tee
Color Natural
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.