missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cleanroom Polyethylene Tape

Product Code. 30694896 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Color:
Orange
Red
Transparent
Unit Size:
Pack of 48
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30694896 Orange Pack of 48
30694891 Red Pack of 48
30694893 Transparent Pack of 48
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30694896
  • ONLINE EXCLUSIVE PRICE
    641.00 €
    520.33 € / Pack of 48
    Save 120.67 €
    18% Off
Estimated Shipment: 18-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Pressure-sensitive cleanroom tape with low particulate and bio-burden counts, ideal for sealing, color coding and marking in clean environments

  • General purpose cleanroom tape for:
    • Media preparation
    • Batching
    • Color coding
    • Packaging and other applications
  • Pressure-sensitive polyethylene tape
  • Ideal for sealing, color coding and marking in clean environments
  • Excellent for clean construction areas
  • Cleanroom processed
  • Wound on 3 in. plastic core
  • Individually double bagged
  • Roll length: 33 m (36 yd.)

Specifications

Autoclavable Not Autoclavable
Adhesive Type Acrylic
Coating None
Color Orange
Finish Semi-gloss
Format Roll
Material Polyethylene
Product Type Tape
Sterility Non-sterile
Latex Free Yes
Length (English) 36 yd.
Length (Metric) 33 m
Width (English) 0.75 in.
Width (Metric) 76.2 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.