missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Cleanroom Polyethylene Tape

Product Code. 30694902 Shop All Micronova Products
Change view
Click to view available options
Color:
Dark Green
Red
Transparent
White
Width (English):
1 in.
2 in.
Unit Size:
Pack of 24
Pack of 36
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Width (English) Unit Size
30694902 Red 1 in. Pack of 36
30694869 Transparent 1 in. Pack of 36
30694879 White 1 in. Pack of 36
30694862 White 2 in. Pack of 24
30694861 Dark Green 2 in. Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 30694902
  • ONLINE EXCLUSIVE PRICE
    569.00 €
    462.80 € / Pack of 36
    Save 106.20 €
    18% Off
Estimated Shipment: 30-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Pressure-sensitive cleanroom tape with low particulate and bio-burden counts, ideal for sealing, color coding and marking in clean environments

  • The Polyethylene Cleanroom Tape is an excellent general purpose tape for media preparation, batching, color coding, packaging, and other applications in the cleanroom
  • Pressure-sensitive polyethylene tape
  • Ideal for sealing, color coding and marking in clean environments
  • Excellent for clean construction areas
  • Cleanroom processed and wound on a 3-inch plastic core
  • Individually double bagged
  • Available in a range of widths
  • Roll length: 33 m (36 yd.)

Specifications

Autoclavable Not Autoclavable
Adhesive Type Acrylic
Color Red
Finish Semi-gloss
Format Roll
Material Polyethylene
Product Type Cleanroom Tape
Sterility Non-sterile
Latex Free Yes
Dimensions (L x W) 329.1 x 2.54 cm
Length (English) 108 ft.
Length (Metric) 329.1 cm
Width (English) 1 in.
Width (Metric) 2.54 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.