missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cleanroom Polyethylene Tape

Product Code. 30694894 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Color:
Orange
Width (Metric):
25.4 mm
Unit Size:
Pack of 36
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Width (Metric) Unit Size
30694894 Orange 25.4 mm Pack of 36
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30694894
  • ONLINE EXCLUSIVE PRICE
    554.75 €
    462.80 € / Pack of 36
    Save 91.95 €
    16% Off
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Pressure-sensitive cleanroom tape, with low particulate and bio-burden counts, ideal for sealing, color coding and marking in clean environments

  • For media preparation, batching, color coding, packaging, and other applications in cleanroom
  • Cleanroom processed
  • Wound on 3-in. plastic core
  • Individually double bagged
  • Roll length: 33 m (36 yd.)

Specifications

Autoclavable Not Autoclavable
Adhesive Type Acrylic
Coating None
Color Orange
Finish Semi-gloss
Format Roll
Material Polypropylene
Product Type Tape
Sterility Non-sterile
Latex Free Yes
Length (English) 36 yd.
Length (Metric) 33 m
Width (English) 1 in.
Width (Metric) 25.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.