missing translation for 'onlineSavingsMsg'
Learn More

Purus™ Pure Comfort Cleanroom Socks

Product Code. 31789569 Shop All Purus Products
Change view
Click to view available options
Disposable:
Reusable
Single-use
Size:
Large
Medium
One Size
Small
X-Large
Unit Size:
200 pairs
400 pairs
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Disposable Size Unit Size
31789569 Single-use One Size 400 pairs
17793799 Reusable Small 200 pairs
17783799 Reusable Medium 200 pairs
17773799 Reusable Large 200 pairs
17703809 Reusable X-Large 200 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 31789569 Supplier Purus™ Supplier No. CRSD
  • ONLINE EXCLUSIVE PRICE
    1047.03 €
    837.89 € / 400 pairs
    Save 209.14 €
    19% Off
Estimated Shipment: 17-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Purus™ Cleanroom Socks are designed for cleanroom use and comfort.

  • Disposable, single-use sock
  • Made from 100% polyester
  • Cleanroom compatible
  • Comfortable for extended use
  • No particle generation

Specifications

Color White
For Use With (Application) Pharmaceutical, Biotechnology, Cleanrooms, Hospital, Semiconductors
Material Polyester
Size One Size
Disposable Single-use
Sterility Non-sterile
Packaging Quantity 400 Pair/Cs
Product Type Cleanroom Socks
Cleanroom Class Class 10-1000 (ISO 4-6)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.