missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cleanroom Vinyl Tape, 19 mm (0.75 in.)

Product Code. 13188635 Shop All Micronova Products
Change view
Click to view available options
Color:
Black
Brown
Dark Blue
Dark Green
Light Blue
Light Green
Orange
Purple
Red
Transparent
White
Yellow
Unit Size:
Each
Pack of 48
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
13188635 Light Green Each
13138635 Black Each
13148635 Brown Each
13158635 Dark Blue Each
13168635 Dark Green Each
16554522 Light Blue Each
13198635 Orange Each
13108645 Purple Each
30694900 Red Pack of 48
13128645 Transparent Each
16564522 White Each
30694892 Yellow Pack of 48
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 13188635
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This vinyl cleanroom tape is wound on a plastic core, can be written on with a cleanroom pen and is ideal for color coding, floor marking and light industrial use in clean construction and cleanroom support areas.

For light industrial use, clean construction and cleanroom support

The Fisherbrand General Purpose Vinyl Cleanroom Tape forms a strong bond with plastics, polymers and stainless steel without leaving adhesive residue behind, when removed. Processed in a controlled environment, this tape is designed for light industrial use, clean construction and cleanroom support.

  • Conformable vinyl tape with rubber adhesive
  • Forms a strong bond with plastics, polymers and stainless steel
  • Does not leave adhesive residue when removed
  • Ideal for color coding, floor marking and general use in the cleanroom
  • Can be written on with cleanroom pen
  • Processed in a controlled environment
  • Wound on a plastic core and sleeve bagged
  • All rolls are 36 yd. long (33 m)

Compliance

Complies with Federal Specifications PPP-T-66E and CID A-A 1689A

Specifications

Autoclavable Not Autoclavable
Adhesive Type Rubber
Coating Vinyl
Color Light Green
Finish Matte
Format Tape
Material Vinyl
Product Type Cleanroom Tape
Sterility Non-sterile
For Use With (Application) For Light Industrial Use, Clean Construction and Cleanroom Support
Temperature Range (English) 60°F to 80°F
Temperature Range (Metric) 16°C to 27°C
Dimensions (L x W) 33 m x 19.05 mm (36 yd. x 0.75 in.)
Length (English) 36 yd.
Length (Metric) 33 m
Width (English) 0.75 in.
Width (Metric) 19.05 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.