missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Cleanroom Vinyl Tape

Product Code. 30694883 Shop All Micronova Products
Change view
Click to view available options
Color:
Dark Blue
Light Blue
Light Green
Red
Yellow
Unit Size:
Pack of 24
Pack of 36
Pack of 48
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30694883 Light Blue Pack of 36
30694858 Dark Blue Pack of 24
30694880 Light Green Pack of 48
30694873 Red Pack of 48
30694874 Yellow Pack of 48
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 30694883 Supplier Micronova™ Supplier No. CR100PC1LB
  • ONLINE EXCLUSIVE PRICE
    664.00 €
    615.06 € / Pack of 36
    Save 48.94 €
    7% Off
Estimated Shipment: 23-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made with rubber, clean-peel adhesive is extremely conformable, making it ideal for color coding, marking and sealing curved and irregular surfaces

  • The Cleanroom Vinyl Tape offers a clean peel from wafer cartridges and cleanroom work surfaces and the matte finish can be written on with a cleanroom pen
  • Special processing and packaging techniques ensure low particles and extractable ion counts for applications in and around the cleanroom
  • Processed for applications in and around cleanrooms
  • Vinyl tape with synthetic rubber adhesive
  • Ideal for taping and sealing curved and irregular surfaces
  • Matte finish can be written on with a cleanroom pen
  • Specially processed and packaged for the cleanroom
  • Available in a variety of colors and widths
  • Individually packaged in a polyethylene bag
  • 36 yards wound on a 3 in. plastic core
  • Contact your Fisher Safety Customer Service Representative at 1-800-772-6733 for ordering information on colors not shown here

Specifications

Autoclavable Autoclavable
Adhesive Type Rubber
Coating Vinyl
Color Light Blue
Finish Matte
Format Roll
Material Vinyl
Product Type Cleanroom Tape
Sterility Non-sterile
Latex Free No
Dimensions (L x W) 329.1 x 2.54 cm
Length (English) 108 ft.
Length (Metric) 329.1 cm
Width (English) 1 in.
Width (Metric) 2.54 cm
Show More Show Less
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.