missing translation for 'onlineSavingsMsg'
Learn More

Micronova Cleanroom Vinyl Tape

Product Code. 30713324 Shop All Micronova Products
Change view
Click to view available options
Color:
Dark Blue
Dark Green
White
Yellow
Unit Size:
Pack of 36
Pack of 6
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30713324 White -
30713309 Dark Blue Pack of 6
30713313 Dark Green Pack of 6
30694855 Yellow Pack of 36
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 30713324 Supplier Micronova Supplier No. CR100PC1WHPK
  • ONLINE EXCLUSIVE PRICE
    117.00 €
    101.58 € / Pack of 6
    Save 15.42 €
    13% Off
Estimated Shipment: 17-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Rubber, clean-peel adhesive is conformable and ideal for color coding, marking and sealing curved and irregular surfaces

  • Offers a clean peel from wafer cartridges and cleanroom work surface
  • Matte finish can be written on with a cleanroom pen
  • Special processing and packaging techniques ensure low particles and extractable ion counts for applications in and around the cleanroom
  • Individually packaged in a polyethylene bag

Specifications

Autoclavable Autoclavable
Adhesive Type Repositionable Rubber
Coating None
Color White
Finish Matte
Format Roll
Material Vinyl
Product Type Tape
Sterility Non-sterile
Latex Free Yes
Length (English) 1 in.
Length (Metric) 25.4 mm
Width (English) 1 in.
Width (Metric) 25.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.