missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Cleanroom Vinyl Tape, 6.4 mm (0.25 in.)

Product Code. 12813642 Shop All Micronova Products
Click to view available options
Color:
Red
Transparent
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12813642

Brand: Micronova™ CR100PC14RE

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

This vinyl cleanroom tape with rubber, clean-peel adhesive is extremely conformable, making it ideal for color coding, marking and sealing curved and irregular surfaces.

The Micronova Cleanroom Vinyl Tape offers a clean peel from wafer cartridges and cleanroom work surfaces and the matte finish can be written on with a cleanroom pen. Special processing and packaging techniques ensure low particles and extractable ion counts for applications in and around the cleanroom.

  • Vinyl tape with synthetic rubber adhesive
  • Clean peel from wafer cartridges and cleanroom work surfaces
  • Ideal for taping and sealing curved and irregular surfaces
  • Matte finish can be written on with a cleanroom pen
  • Specially processed and packaged for the cleanroom
  • Available in a variety of colors and widths
  • Individually packaged in a polyethylene bag
  • 36 yards wound on a 3 in. plastic core

Specifications

Autoclavable Not Autoclavable
Adhesive Type Rubber
Color Red
Material Vinyl
Product Type Cleanroom Tape
Sterility Non-sterile
For Use With (Application) Sealing, Color Coding, Labeling, Batching
Dimensions (LxW) 33 m x 6.35 mm (36 yd. x 0.25 in.)
Length (English) 36 yd.
Length (Metric) 33 m
Width (English) 0.25 in.
Width (Metric) 6.35 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.