missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Cleanroom Wipes

Product Code. 13117356 Shop All Micronova Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
22.86 x 22.86 cm (9 x 9 in.)
9.5 x 9.5 in.
Material:
Non-woven Polyamide
Polyamide Fabric
Polyester Mesh Fabric
Polyester, Polyamide
Polyester/Polyamide Microfiber
Polyvinyl Acetate
Unit Size:
Pack of 10
Pack of 100
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Material Unit Size
13117356 9.5 x 9.5 in. Polyester Mesh Fabric Pack of 100
17805751 9.5 x 9.5 in. Non-woven Polyamide Pack of 10
13197336 12 x 12 in. Non-woven Polyamide Pack of 100
13177356 9.5 x 9.5 in. Polyester/Polyamide Microfiber Pack of 100
30305859 9.5 x 9.5 in. Polyester/Polyamide Microfiber Pack of 10
13137356 12 x 12 in. Polyester/Polyamide Microfiber Pack of 10
13117346 22.86 x 22.86 cm (9 x 9 in.) Polyamide Fabric Pack of 100
15521765 12 x 12 in. Polyester, Polyamide Pack of 10
16448813 22.86 x 22.86 cm (9 x 9 in.) Polyvinyl Acetate Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 13117356 Supplier Micronova™ Supplier No. WP6899H
  • ONLINE EXCLUSIVE PRICE
    80.45 €
    78.03 € / Pack of 100
    Save 2.42 €
    3% Off
 Restricted Item
Estimated Shipment: 23-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A range of low-linting, absorbent wipes that are ideal for cleaning, sanitizing, polishing and drying in the cleanroom, support areas and research suites. Available in a variety of fabrics for specialized cleaning.

The Micronova Cleanroom Wipes include a range of low-linting, absorbent wipes ideal for cleaning, sanitizing and wiping applications in a variety of industries.

  • Cleanroom wipes for a variety of applications
  • Low-linting and absorbent properties
  • Available in a range of fabrics for specialized cleaning:
    • MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
    • Microfiber — 80% polyester, 20% polyamide is highly absorbent and effective wet or dry
    • PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
    • NovaCel — Solid polyvinyl acetate, super absorbent, removes fine particles and dander
  • Available in a range of sizes
  • Available gamma irradiated for aseptic environments
  • Good compatibility with chemicals
  • Launderable for reuse
  • Autoclavable

Specifications

Product Type Cleanroom Wipe
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Width (English) 9 in.
Width (Metric) 24.1 cm
Material Polyester Mesh Fabric
Color White
Content And Storage Store at ambient temperature
Disposable Reusable
Dimensions (L x W) 9.5 x 9.5 in.
For Use With (Application) Parts and Surface Cleaning, to Remove Tough Soils, and Liquid Removal
Packaging Quantity 10/Pk.
Sterility Non-sterile
Care Instructions Store at ambient temperature
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.