missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Borosilicate Glass Volumetric Flasks

Product Code. 10014642 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
10 mL
50 mL
500 mL
Unit Size:
Pack of 2
Pack of 5
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10014642 10 mL Pack of 5
10024212 50 mL Pack of 5
10709893 500 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 10014642
Estimated Shipment: 20-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Conduct experiments in the laboratory with Fisherbrand™ Clear Borosilicate Glass Volumetric Flasks. They are graduated for precise measurement.

  • Graduated
  • Polyethylene snap cap
  • Clear

Specifications

Certifications/Compliance ISO 1042, DIN 12664 Pt I, BS1792
Color Clear
Capacity (Metric) 10 mL
Material Borosilicate Glass
Height (Metric) 91 mm
No. per Case 5 Pack
Tolerance ±0.025 mL
Graduated Yes
Class A
Diameter (Metric) Outer 28 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.