missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Type 1 Diagnostic Clear Glass Vials

Product Code. 14823582 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
3 mL
5 mL
10 mL
20 mL
25 mL
Unit Size:
Pack of 130
Pack of 154
Pack of 320
Pack of 99
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
14823582 10 mL Pack of 154
14833582 20 mL Pack of 130
14843582 25 mL Pack of 99
14813582 5 mL Pack of 320
14803582 3 mL Pack of 320
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 14823582 Supplier Fisherbrand™ Supplier No. 102040
Estimated Shipment: 21-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Provides excellent clarity and dimensional accuracy from vial to vial due to tubular design. Fisherbrand™ Type 1 Diagnostic Clear Glass Vials are manufactured using Type 1 neutral glass.

  • Freeze dry stoppers demonstrate very low moisture absorption
  • Specially designed bottom radius adds strength for freeze drying applications
  • Two cap configurations available - PP cap and freeze dry stopper urea EPE lined cap

Specifications

Color Clear
Diameter (Metric) Outer 25 mm
Material Borosilicate Glass
Volume (Metric) 10 mL
For Use With (Application) Suitable for freeze drying applications, all diagnostic and pharmaceutical applications
Neck Style Screw
Style Tubular
Thread Style Screw
Quantity 154/Pk.
Autoclavable Autoclavable
Height (Metric) 50 mm
Product Type Diagnostic Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.